Shop All Workbenches
Greene Manufacturing
Workbenches, 48" W, Adjustable Height
Mfr # BA-364SF-25
Zoro # G0386029
product price: $2,041.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,041.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-364SF-25
- Zoro # G0386029
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Gray)
- KEE SAFETY Kee Safety - 570-7 - Wall Mounted Handrail Bracket, 1-1/4" Dia. (570-7)
- DAYTON Drum Carrier, 880 lb. (29PH16)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602Q)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 48D, Gray (606765)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- Greene Manufacturing Workbenches