Shop All Workbenches
Greene Manufacturing
Workbenches, 48" W, Adjustable Height
Mfr # BA-364M-25
Zoro # G0386047
product price: $1,940.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,940.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-364M-25
- Zoro # G0386047
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat Rack Hanger, Open Hook, PK12 (5DYC1)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- 80/20 Slotted 9 Hole Inside Corner Bracket 15S (4281)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3072S/S-72)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- Greene Manufacturing Workbenches