Shop All Workbenches
Greene Manufacturing
Workbenches, 48" W, Adjustable Height
Mfr # BA-364E-25
Zoro # G0386281
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,893.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-364E-25
- Zoro # G0386281
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199-TU)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- ECONOCO Wood Hanger, Natural, with Lock Bar, PK100 (WH1761LBNC)
- RUBBERMAID COMMERCIAL Pallet Tote Box, Gray, High-Density Polyethylene (HDPE), 23.5" W, 10" H (FG173100GRAY)
- DURHAM MFG Global Industrial„¢ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H (MTDL12G182424-2K195-D825)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- TENNSCO Bolted Work Bench, Steel, 96" W, 33-1/2" Height, 4000 lb., Straight (WBA-1-3696S)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- Greene Manufacturing Workbenches