Shop All Workbenches
Greene Manufacturing
Workbenches, 48" W, Adjustable Height
Mfr # BA-364C-25
Zoro # G0386257
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,857.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # BA-364C-25
- Zoro # G0386257
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,36" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins (1275-100BK)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS230YL)
- COSCO Workbench, Utility Folding Table, Stainless Steel Top (66771DKG1E)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- GLOBAL INDUSTRIAL Extra Long Panel Leg Workbench, 96 x 36in, Power Outlets, Maple Square Edge (778327)
- SPORTSMAN Wall Mounted Folding Workbench (WMFW)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- Greene Manufacturing Workbenches