Shop All Workbenches
Greene Manufacturing
Workbenches, 48" W, Adjustable Height
Mfr # BA-304SF-25
Zoro # G0386010
product price: $2,023.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,023.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 30"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-304SF-25
- Zoro # G0386010
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Polystyrene Shelf Bin Divider, Black, 3.6 in. W, 2.91 in. H (40120)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 29 1/4 in L, Clear (30290SCLAR)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Red (1875-SB808RD)
- PACON Interlocking Storage Container With Lid, Clear, 5.5" W, 6.8" H (PAC27660)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 2015 lb., Straight (W9636)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL INDUSTRIAL 36W x 24D x 35H 18 Ga. 430 SS Workbench with 2 Backsplash Galvanized Legs & Undershelf (493600)
- TENNSCO Bolted Workbenches, Butcher Block, 72" W, 33-3/4" Height, 3600 lb., Straight (WBA-1-3672W)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- Greene Manufacturing Workbenches