Shop All Workbenches
Greene Manufacturing
Workbenches, 48" W, Adjustable Height
Mfr # BA-304S-25
Zoro # G0386001
product price: $1,779.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,779.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 30"
- Height Adjustable
- Gauge Top: 12 ga.
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-304S-25
- Zoro # G0386001
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
Gauge | Top: 12 ga. |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3646AA3A2)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Blue (30237BLUE)
- KNAPE & VOGT MANUFACTURING Knape & Vogt Manufacturing 217325 0015-6Brz 6 ft. Brz Stl Closet Pole (217325)
- LITTLE GIANT Counter Height Bench Cabinet, 24" X 48", Solid Doors, Butcher Block (MJLL2D2448HD)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3072)
- JAMCO Extra Heavy Duty Tables, Steel, 72" W, 34" Height, 12,000 lb., Straight (UG472GP)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- Greene Manufacturing Workbenches