Shop All Workbenches
Greene Manufacturing
Workbenches, 48" W, Adjustable Height
Mfr # BA-304C-25
Zoro # G0386193
product price: $1,781.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,781.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 30"
- Height Adjustable
- No. of Shelves 2
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # BA-304C-25
- Zoro # G0386193
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Height | Adjustable |
Details
Item | Workbenches |
No. of Shelves | 2 |
Number of Drawers | 1 |
Description
Workbench,30" D x 48" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3HG)
- HARDWARE RESOURCES Chrome Knock-In Mounting Bracket for Oval Closet Rods (M7160)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4-1/8 in W, 3 in H, 7-3/8 in L, Black, 20 PK (K-QUS220BK-20)
- ZORO SELECT Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket (52840)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- GLOBAL INDUSTRIAL 32H C-Channel Open Flared Fixed Height Leg for 30D Workbench, 1 Leg, Gray (319394GY)
- BETA Sheet Metal Bench (055000101)
- Greene Manufacturing Workbenches