Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fibr Cover 48x120"
Mfr # WS-48120.SF
Zoro # G0372780
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,256.99
Free 30-Day Returns
Key Features
- Width 120"
- Depth 48"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-48120.SF
- Zoro # G0372780
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 120" |
Depth | 48" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Steel,Fibr Cover 48x120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Mesh Basket w/Latch on Lid, 3.96"x6.5" (00-00363231-31)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUE)
- DURHAM MFG Large, 16 opening, compartment box for small parts storage (113-95)
- LEWISBINS Blue Plastic Lid (CSN2012-1 BLUE)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight (SJO-33458)
- GARANT Workbench with 6 Drawer Cabinet (U92000 DRAWERS)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60"Wx30"D, Blue (BIB16)
- SJOBERGS Scandi Plus 1825 Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb. (SJO-66736K)
- Greene Manufacturing Workbenches