Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fibr Cover 24x120"
Mfr # WS-24120.SF
Zoro # G0372607
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,105.99
Free 30-Day Returns
Key Features
- Width 120"
- Depth 24"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-24120.SF
- Zoro # G0372607
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 120" |
Depth | 24" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Steel,Fibr Cover 24x120
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Powerwing Display (700357-WHT)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37208GREY)
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 48" W, 34" Height, 4000 lb. (DWB-3048-95)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- JAMCO Workbenches, Stainless Steel, 72" W, 35" Height, 1500 lb., Straight (YE372)
- Greene Manufacturing Workbenches