Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 36x96"
Mfr # WS-3696.SF
Zoro # G0372692
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,171.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Top Thickness 2"
- Gauge 12 ga.
- Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-3696.SF
- Zoro # G0372692
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Material | 12 Gauge Steel |
Description
Work Surface,12 Steel,Fiber Cover 36x96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWTAINER 4 in. W X 6 in. H Tethered Top Container Plastic Black (CCRT362506)
- 80/20 Slotted 4 Hole Inside Corner Bracket 15S (4290)
- PLANO Adjustable Compartment Box with 12 to 36 compartments, Plastic, 5" H x 12 in W (112300)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6618GRBKTS.08)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- BENCHPRO Bolted Workbenches, Laminate, 48" W, 30" to 36" Height, 6600 lb., Straight (KF3048+LP)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- Greene Manufacturing Workbenches