Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 36x72"
Mfr # WS-3672.SF
Zoro # G0372902
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,024.99
Free 30-Day Returns
Key Features
- Width 72"
- Top Thickness 2"
- Gauge 12 ga.
- Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-3672.SF
- Zoro # G0372902
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Material | 12 Gauge Steel |
Description
Work Surface,12 Steel,Fiber Cover 36x72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 18 W Closet Basket for Custom Closet Systems (CB-182011CR-1)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (WEB562)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack60)
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4008)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 60" W, 28" to 37" Height, 10,000 lb., Straight (WW-3660-ADJ)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- LUXOR Industrial Workbench (DTWS001)
- FULTON Bracket Sawhrs Hvydty Pr (100SHB)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- Greene Manufacturing Workbenches