Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 36x60"
Mfr # WS-3660.SF
Zoro # G0372738
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,082.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 36"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-3660.SF
- Zoro # G0372738
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 36" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Steel,Fiber Cover 36x60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (5526-12HG)
- DURHAM MFG Steel Rotary Bin Divider, Gray, 6 5/8 in H (1341-95-IND)
- ZORO SELECT Pegboard, H 24 In, W 48 In, PK2 (2MRV2)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- TENNSCO Bolted Workbench, Butcher Block, 72 in W, 35-3/8 in to 41-3/8 in Height, 3,600 lb, Straight (WBAT-1-3072W)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- Greene Manufacturing Workbenches