Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 36x48"
Mfr # WS-3648.SF
Zoro # G0372799
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Depth 36"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-3648.SF
- Zoro # G0372799
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 36" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Steel,Fiber Cover 36x48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13029)
- DURHAM MFG Janitorial Cabinet, 2 doors, 4 shelves, hangar bar (3500-HDL-95)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- LITTLE GIANT Leveling Feet Work Benches with Back and End Stops, Steel, 60" W, 27" to 41" Height, 5000 lb. (WSL2-2460-AH)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- NEXEL 60W x 30D 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (319056)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- Greene Manufacturing Workbenches