Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 30x96"
Mfr # WS-3096.SF
Zoro # G0372598
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,003.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Top Thickness 2"
- Gauge 12 ga.
- Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-3096.SF
- Zoro # G0372598
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Material | 12 Gauge Steel |
Description
Work Surface,12 Steel,Fiber Cover 30x96
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Nature and Textured Grey (107GMC7)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan (318902TN)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- ECLIPSE ENTERPRISES Eclipse 902-109 - Magnifier Workbench Lamp - White, with Bench Clamp (902-109)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- Greene Manufacturing Workbenches