Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 30x72"
Mfr # WS-3072.SF
Zoro # G0372613
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,005.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 30"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-3072.SF
- Zoro # G0372613
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Steel,Fiber Cover 30x72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Yellow, Fiberglass Reinforced Composite, 6 1/8 in W, 4 1/2 in H (9261085126)
- SPORTSMAN Stainless Steel Double Wall Mount Shelf (SSDWMS)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (30110YELLO)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- STACKBIN Hand Crank Workbenches, 72" W, Adjustable Height, 1000 lb. (M7230-4000)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- Greene Manufacturing Workbenches