Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 30x60"
Mfr # WS-3060.SF
Zoro # G0372631
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,040.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 30"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-3060.SF
- Zoro # G0372631
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Steel,Fiber Cover 30x60
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 55 gal, 1000 lb, 24-1/2 (21VG59)
- AKRO-MILS Plastic Divider, Black, 10 13/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (40224)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- BETA 2m Long Workbench - Grey (055000171)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- TENNSCO Workbench, Steel, 48 in W, 33 1/2 in Height, 4,000 lb, Flared (WB-1-3648S)
- Greene Manufacturing Workbenches