Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 30x48"
Mfr # WS-3048.SF
Zoro # G0372683
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 30"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-3048.SF
- Zoro # G0372683
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 30" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Steel,Fiber Cover 30x48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 14-1/2 in. L (33TZ43)
- ENPAC Safety Funnel, Injection Molded, 26inDia (3004-YE-SF)
- DIVERSIFIED SPACES Red Oak Storage Cabinet, 48 in W, 84 in H (351-4822K)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Clear (QUS270CL)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 2015 lb., Straight (W9636)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3660S)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- Greene Manufacturing Workbenches