Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 24x72"
Mfr # WS-2472.SF
Zoro # G0372622
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$869.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 24"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-2472.SF
- Zoro # G0372622
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 24" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Steel,Fiber Cover 24x72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Heavy Duty Shelf Bracket 14 Ga. 16-1/2 in. L (82 WH 16.5)
- KNAPE & VOGT 24 In. Double-Flange Adjustable Bracket - Anochrome (KV0185 ANO 24)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 6 Shelves, Chrome (5GPK0)
- PLANO STOWAWAY 5-34 COMPARTMENT BOX (2370100)
- JAMCO Heavy Duty Work desks, Steel, 60" W, 31" Height, 2000 lb., Pedestal (WO360GP)
- DURHAM MFG Bolted WorkBench, Steel, 96" W, 28" to 42" Height, 2000 lb., Folding (WBF-4896-95)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-3060-AH-PB)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3672S)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- Greene Manufacturing Workbenches