Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Steel, Fiber Cover 24x48"
Mfr # WS-2448.SF
Zoro # G0372589
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 24"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-2448.SF
- Zoro # G0372589
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Steel,Fiber Cover 24x48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Pallet Stand, 48"X48" Deck Size, Adjustable Height, Load Retainers (SPS-4848-AH-LR)
- BASCO Lid For EZ-E015 Container (EZ-E1DH)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- DURHAM MFG Workbenches, Steel, 60" W, 34" Height, 12,000 lb., Straight (HDWB-3660-95)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- TENNSCO Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Flared (WB-1-3072S)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- Greene Manufacturing Workbenches