Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Gauge Steel, 48x60
Mfr # WS-4860.S
Zoro # G0372519
product price: $769.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 48"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WS-4860.S
- Zoro # G0372519
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 48" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Gauge Steel,48x60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Metal Shelving Unit, 18"D x 48"W x 45"H, 3 Shelves, Steel (WL148GP)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- ORBIS Gray Plastic Lid (RCS02415..GRAY)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-18)
- ULTRAHD UltraHD Height Adjustable Workbench, 48"Wx24"Dx28.5" to 42"H, Satin Graphite (UHD20182B)
- STEELMAN 7' Garage Storage Cabinets with Workbench 20 Drawers, Silver (SM-0016)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319062)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- Greene Manufacturing Workbenches