Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Gauge Steel, 36x96
Mfr # WS-3696.S
Zoro # G0372561
product price: $831.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$831.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 36"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WS-3696.S
- Zoro # G0372561
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 36" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Gauge Steel,36x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE POLE SOCKT WOOD1-3/8"" (N269-068)
- PHILLOCRAFT Adj Work Tbl Starter, Prtclbrd, 96"W, 66"D (WS6696)
- HANGMAN No Stud Floating Shelf 24", White Powder Coat (L-24-W)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- DEWALT Garage Bench, with Wire Storage Shelf (DXSTFB048)
- DURHAM MFG Bolted WorkBench, Steel, 72" W, 28" to 42" Height, 2000 lb., Folding (WBF-3672-95)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 48" W, 34" Height, 4000 lb., Straight (HWB4830M-ME)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- LITTLE GIANT Leveling Feet Butcher Block Top Tables, Butcher Block, 24" W, 32" to 35" Height, 2000 lb., Straight (WT2424-LL)
- Greene Manufacturing Workbenches