Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Gauge Steel, 36x84
Mfr # WS-3684.S
Zoro # G0372421
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 36"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WS-3684.S
- Zoro # G0372421
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 36" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Gauge Steel,36x84
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Pegboard Riser w/Shelf, 34-1/2W x 30D x38 to 42-1/2H, Bue (249458)
- IEC CAMLOCK PAWL (G070-70019823)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QC5-3612S)
- QUANTUM STORAGE SYSTEMS 30 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 6 in H, 11-5/8 in L, Blue, 10 PK (K-QSB202BL-10)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 72"w, 500 lb cap, Laminate Work Surface, w/Casters, Gray (PB3072-FD30G-3M3072 - G)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WB 8 x 12 Ft. Work Bench System (Mont-12-WB)
- LITTLE GIANT Workbenches, Steel, 84" W, 34" Height, 15,000 lb., Straight (WX-4284-34)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 2015 lb., Straight (W9636)
- Greene Manufacturing Workbenches