Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Gauge Steel, 30x96
Mfr # WS-3096.S
Zoro # G0372430
product price: $779.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Top Thickness 2"
- Gauge 12 ga.
- Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WS-3096.S
- Zoro # G0372430
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Material | 12 Gauge Steel |
Description
Work Surface,12 Gauge Steel,30x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- DURHAM MFG Compartment Drawer Insert with 17 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-17-IND)
- KRUEGER Therma Level Gauge, Tank 28" D, 2" NPT (H-2-28)
- FLAMBEAU Adjustable Compartment Box with 8 to 48 compartments, Plastic, 2 in H x 15 in W (T9101AT)
- OMNITABLE 18.9 in. L X 6.3 in. W X 37 in. H 5 in 1 Workbench 330 lb. cap. (E0130145)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- Greene Manufacturing Workbenches