Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Gauge Steel, 30x84
Mfr # WS-3084.S
Zoro # G0372449
product price: $773.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$773.99
Free 30-Day Returns
Key Features
- Width 84"
- Depth 30"
- Top Thickness 2"
- Gauge 12 ga.
- Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WS-3084.S
- Zoro # G0372449
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 84" |
Depth | 30" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Material | 12 Gauge Steel |
Description
Work Surface,12 Gauge Steel,30x84
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White (270017WH)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Beige (30237STONE)
- NEW AGE Aluminum Wall Shelf, 15"D x 24"W x 13-1/4"H, Silver (NS753)
- ZORO SELECT Recycled Rigid PVC Pallet, 24 in L, 24 in W, 9 in H (05000246)
- DURHAM MFG Heavy duty Work Bench with Lips Up & Peg Board, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-PB-95)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- TENNSCO Bolted Workbench, Steel, 60 in W, 35-3/8 in to 41-3/8 in Height, 2,500 lb, Straight (WBAT-1-3660S)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- Greene Manufacturing Workbenches