Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Gauge Steel, 24x96
Mfr # WS-2496.S
Zoro # G0372318
product price: $667.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$667.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 24"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WS-2496.S
- Zoro # G0372318
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 24" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Gauge Steel,24x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x72in, LdCap 1,000lb (2472CHD)
- ZORO SELECT Drum Liner, Natural, 30 gal, LDPE, PK25 (G059-3615)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 20"D x 6 1/2"H (BKTM02X20X06EBSS)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Blue (QSB816BL)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- OMNITABLE Portable Wrk Bench 4In1 (30140)
- AERO Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D (IAI-2424)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- Greene Manufacturing Workbenches