Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Gauge Steel, 24x72
Mfr # WS-2472.S
Zoro # G0372327
product price: $655.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 24"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WS-2472.S
- Zoro # G0372327
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 24" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Gauge Steel,24x72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- 80/20 Double Anchor T-Nut M8 Short 15 S (3908)
- RUBBERMAID Storage Container, Blue, Polyethylene, 23-7/8 in L, 15-7/8 in W, 16-3/8 in H (RMRT180006)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- DURHAM MFG Global Industrial„¢ Steel Drawer for 18" Deluxe Machine Table (176-DRAWER-95)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40400)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 30"D x 1-3/4" Thick (SC017-V)
- Greene Manufacturing Workbenches