Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Gauge Steel, 24x60
Mfr # WS-2460.S
Zoro # G0372388
product price: $628.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$628.99
Free 30-Day Returns
Key Features
- Width 60"
- Depth 24"
- Top Thickness 2"
- Gauge 12 ga.
- Material 12 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WS-2460.S
- Zoro # G0372388
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Material | 12 Gauge Steel |
Description
Work Surface,12 Gauge Steel,24x60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Nut 1/4-20 Thread, 15 S (3286)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4in.dia, Blk, PK8 (FH4-4)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 200 lbs (CBH-18)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- NEXTGEN 5351WCC8 20A 125V 2 Pole; 3 Wire Grounding Heavy Duty Single Outlet; White (NE570287)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- GLOBAL INDUSTRIAL Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60Wx30D, Blue (B2334696)
- TENNSCO Electronic Work Bench, Laminate, 72" W, 33-1/2" Height, 1200 lb., Panel (EB-2-3672P)
- BORA PORTAMATE SAWHORSE SPEDHRSE 1500LB (PM-4500)
- Greene Manufacturing Workbenches