Shop All Workbenches
Greene Manufacturing
Work Surface, 12 Galvanized Steel, 30x96"
Mfr # WS-3096.SG
Zoro # G0372939
product price: $610.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$610.99
Free 30-Day Returns
Key Features
- Width 96"
- Depth 30"
- Top Thickness 2"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WS-3096.SG
- Zoro # G0372939
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Details
Item | Work Surface |
Top Thickness | 2" |
Gauge | 12 ga. |
Description
Work Surface,12 Galvanized Steel,30x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 55 gal, Unlined, Silver (ST5507)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Green (QUS236GN)
- ZORO SELECT Modular Stacking Basket Divider 20", 1" (45VX76)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- TENNSCO Workbenches, Shop Top, 72" W, 33-3/4" Height, 1500 lb., Flared (WB-1-3072C)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- Greene Manufacturing Workbenches