Shop All Workbenches
Greene Manufacturing
Work Station With Riser Shelf, 60" W, 42-1/2" to 51" Height
Mfr # GP-925
Zoro # G0447498
product price: $1,711.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,711.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Powered Work Benches
- Height 42-1/2" to 51"
- Top Thickness 1-3/4"
- Workbench/Table Frame Material Steel
- Gauge 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GP-925
- Zoro # G0447498
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Height | 42-1/2" to 51" |
Details
Item | Work Station With Riser Shelf |
Workbench/Work Table Type | Powered Work Benches |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | 14 ga. |
No. of Shelves | 1 |
Includes | (2) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug |
Description
Workbench,24"x60"L,Maple Top,Apron/Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT412)
- HALLOWELL Cell Phone Locker, (1) Wide, (5) Openings Light Gray (UCTL192(30)-5A-E-PL)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- MERRICK MACHINE CO Hanger Cloth Skirt Crystal Cut (C71210-S12)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- LITTLE GIANT Leveling Feet Work Benches with Back and End Stops, Steel, 60" W, 27" to 41" Height, 5000 lb. (WSL2-2460-AH)
- MILLER ELECTRIC F-Series Arc Station, 29" W, 35" Height, 500 lb., Folding (300837)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- Greene Manufacturing Workbenches