Shop All Workbenches
This Product is Discontinued
Greene Manufacturing
Work Station With Front and Rear Power Aprons, 72" W, 28-3/4" to 37-1/4" Height (Discontinued)
Mfr # GP-826
Zoro # G0447391
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Workbench/Work Table Type Powered Work Benches
- Height 28-3/4" to 37-1/4"
- Top Thickness 1-3/4"
- Workbench/Table Frame Material Steel
- Gauge 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # GP-826
- Zoro # G0447391
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 24" |
Height | 28-3/4" to 37-1/4" |
Details
Item | Work Station With Front and Rear Power Aprons |
Workbench/Work Table Type | Powered Work Benches |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | 14 ga. |
Includes | (2) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug |
Description
Workbench,24 In.Dx72 In.L,Maple Top,Rear Apron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.