Shop All Workbenches
Greene Manufacturing
Work Station With Front and Rear Power Aprons, 60" W, 28-3/4" to 37-1/4" Height
Mfr # GP-835
Zoro # G0447531
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,110.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Powered Work Benches
- Height 28-3/4" to 37-1/4"
- Top Thickness 1-3/4"
- Workbench/Table Frame Material Steel
- Gauge 14 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # GP-835
- Zoro # G0447531
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 28-3/4" to 37-1/4" |
Details
Item | Work Station With Front and Rear Power Aprons |
Workbench/Work Table Type | Powered Work Benches |
Top Thickness | 1-3/4" |
Workbench/Table Frame Material | Steel |
Gauge | 14 ga. |
Includes | (2) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug |
Description
Workbench,30"Dx60"L,Maple Top,Rear Apron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- 80/20 Joining Plate, 90 Degree 5 Hole 10 Series (4151-BLACK)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- 80/20 T-Slot, 15S, 72 In L, 3 In W, 3 In H (3030-72)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- TENNSCO Bolted Plastic Top Work Bench with Adjustable Legs, Laminate, 96" W, 33-1/2" Height, 2400 lb. (WBA-1-3696P)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- Greene Manufacturing Workbenches