Shop All Workbenches
Greene Manufacturing
Wall Work Bench, 120" W, 37" Height
Mfr # CBL-120-3.S
Zoro # G0377452
product price: $3,672.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,672.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 120"
- Depth 24"
- Height 37"
- Top Thickness 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CBL-120-3.S
- Zoro # G0377452
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 120" |
Depth | 24" |
Height | 37" |
Details
Item | Wall Work Bench |
Workbench/Work Table Type | Work Benches |
Top Thickness | 2" |
Gauge | 18 ga. |
Method of Construction | Welded |
Includes | 4" Riser Base on Cabinets |
Description
Wall Work Bench,24"D x 120" L x 37" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN IMPERIAL Fastback 2 in. L Galvanized Gray Scan Hook , 100PK (R33-2-212)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H, Stationary (HDDS244866-6S95)
- ZORO SELECT Double Rod Pegboard Hook, 2 In, PK5 (5TPK9)
- FAZTEK Framing Extrusion, Smth, L48In, 2.559Lb/Ft (15QE3030L-48)
- WINSOME Winsome 94423 Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (94423)
- BLACK & DECKER Workbench with OneHanded Clamp, 24 in OAW, 30 in OAH, 1312 in OAD, 450 lb Capacity (WM225)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- GLOBAL INDUSTRIAL 36W x 24D x 35H 18 Ga. 430 SS Workbench with 2 Backsplash Galvanized Legs & Undershelf (493600)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- Greene Manufacturing Workbenches