Shop All Workbenches
Greene Manufacturing
Wall Work Bench, 120" W, 37" Height
Mfr # CBL-120-18.S
Zoro # G0377461
product price: $3,402.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,402.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Width 120"
- Depth 24"
- Height 37"
- Top Thickness 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CBL-120-18.S
- Zoro # G0377461
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 120" |
Depth | 24" |
Height | 37" |
Details
Item | Wall Work Bench |
Workbench/Work Table Type | Work Benches |
Top Thickness | 2" |
Gauge | 18 ga. |
Method of Construction | Welded |
Includes | 4" Riser Base on Cabinets |
Description
Wall Work Bench,24"D x 120" L x 37" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 20 in H, Gray (30618)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 13 1/2 in D x 66 in H, Gray (30661)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Blue (269683BL)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- GLOBAL INDUSTRIAL Electric Adjustable Height Workbench, Maple Safety Edge, 60inW x 30inD, Gray (338338GY)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge Complete Bench, Blue (319297BL)
- GLOBAL EQUIPMENT 60x30 Pedestal Workbench - 4 Drawers 1 Cabinet, Shop Top Safety Edge Gray (300747)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- Greene Manufacturing Workbenches