Shop All Wall Shelving
Greene Manufacturing
Wall Mounted Wood Rack Set, 4pcs.
Mfr # GWR-4
Zoro # G0447769
product price: $2,105.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,105.99
Free 30-Day Returns
Key Features
- Width 3"
- Depth 18"
- Height 84"
- Material Wood
- Number of Shelves 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GWR-4
- Zoro # G0447769
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 3" |
Depth | 18" |
Height | 84" |
Details
Item | Wall Mounted Wood Rack Set,4pcs. |
Material | Wood |
Number of Shelves | 7 |
Color | Gray |
Includes | Wood Rack Includes: (4) Uprights; (7) 18d Shelves and a 20d Floor Pad |
Shelf Capacity | 1000 lb. |
Description
Wall Mounted Wood Rack Set,4pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Steel Sectional Stacking Bin, 4 1/2 in D x 12 in H x 5 1/2 in W, 1 Shelves, Gray (3-1SS)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-VBS-241WR)
- ORBIS Black Bulk Container Lid, Plastic (CGP4048-1)
- AKRO-MILS 6 lb Shelf Storage Bin, Industrial Grade Polymer, 4 in W, 2.125 in H, 10.5625 in L, Blue (20416BLU)
- VILLAGE WROUGHT IRON Village Wrought Iron HH-WM Hose Holder (HH-WM)
- SPORTSMAN Stainless Steel Double Wall Mount Shelf (SSDWMS)
- DESIGNS OF DISTINCTION 10" X 30" X 30" Furniture Grade Corner Floating Shelf - Walnut (01MFL103030WL1)
- AMGOOD 18inX 60in Stainless Steel Tubular Wall Shelf (AMG WS-TR-1860)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome (2HGD8)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- KNAPE & VOGT Kv 255 Wh 84 Shelf Standard White 84 in. (255 WH 84)
- Greene Manufacturing Wall Shelving