Shop All Wall Shelving
Greene Manufacturing
Wall Mounted Steel Rack, Single Upright
Mfr # GSR-4-S
Zoro # G0447708
product price: $512.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$512.99
Free 30-Day Returns
Key Features
- Width 3"
- Height 84"
- Material 7 Gauge Steel
- Number of Shelves 7
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GSR-4-S
- Zoro # G0447708
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 3" |
Height | 84" |
Details
Item | Wall Mounted Steel Rack,Single Upright |
Material | 7 Gauge Steel |
Number of Shelves | 7 |
Color | Gray |
Shelf Capacity | 1000 lb. |
Description
Wall Mounted Steel Rack,Single Upright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (206-95-D939)
- LEAKTITE White 1 qt Plastic Bucket Lid (LD1Q1NAT050)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 66 in H, Stationary (HDC-243666-3S95)
- HILLMAN 24" Esp Bev Float Shelf (515612)
- EKENA MILLWORK 30"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH30X03X03CL)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121)
- AMORE DESIGNS Amore Designs CL1216BK Wood Shelving Classique Black Shelf; 12 x 16 in. (CL1216BK)
- VESTIL Wall Mounted Material Rack, 1000 lb. (SR-WM)
- KNAPE & VOGT Kv 255 Alubrs 72 Shelf Standards Aluminum Brass 72 in. (255AL BR 72)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- Greene Manufacturing Wall Shelving