Shop All Wall Shelving
Greene Manufacturing
Wall Mounted Steel Rack Set, 4pcs.
Mfr # GSR-4
Zoro # G0447717
product price: $1,786.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,786.99
Free 30-Day Returns
Key Features
- Width 3"
- Depth 12"
- Height 84"
- Material 7 Gauge Steel
- Number of Shelves 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # GSR-4
- Zoro # G0447717
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 3" |
Depth | 12" |
Height | 84" |
Details
Item | Wall Mounted Steel Rack Set,4pcs. |
Material | 7 Gauge Steel |
Number of Shelves | 7 |
Color | Gray |
Includes | Steel Rack Includes: (4) Uprights; (7) 12d Shelves and a 13-1/2d Floor Pad |
Shelf Capacity | 1000 lb. |
Description
Wall Mounted Steel Rack Set,4pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, 304 Stainless Steel, 30 gal, Unlined, Silver (ST3004)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- BULBHEAD Ruby Space Triangles 12 pk (16252-8)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- COMMAND Command HOM23S-2ES Command Adhesive Display Ledge; Slate (HOM23S-2ES)
- AMORE DESIGNS Amore Designs CPTSCASCADEOP Concepts Cascade Opaque Glass Shelf (CPTSCASCADEOP)
- METRO Wire Shelf, 18"D x 36"W x 34"H, 2 Shelves, Chrome (SW33C-2-1836)
- CLOSETMAID Closetmaid 217458 24 in. Reversible Utility Shelf (217458)
- KNAPE & VOGT Shelf Prefinished 10X36In Oak (1980 OK 10X36)
- DEFLECTO Literature Rack- Magz Size- 1 Pkt- 9-.13in.x2-.75in.x11-.75in.- CL (DE463217)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 48"W x 14"H, Chrome (2HGD4)
- Greene Manufacturing Wall Shelving