Shop All Wall Mount Cabinets
Greene Manufacturing
Wall Mounted Cabinet, 27"Wx18"Dx30"H
Mfr # DTW-1827-3000
Zoro # G0367442
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # DTW-1827-3000
- Zoro # G0367442
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width | 27 in |
Details
Item | Wall Mounted Cabinet,27"Wx18"Dx30"H |
Description
Wall Mounted Cabinet,27 In.Wx18 In.Dx30 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-364)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- AZAR DISPLAYS Clear Plastic Bowl 12" Dia. x 6" Deep (700922)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 30 x 12 x 30, White (269876WH)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-CH)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- MANHATTAN COMFORT Fortress Floating Garage Cabinet (5GMC-WH)
- DURHAM MFG Wall Storage Cabinet, 20 in W x 14 1/4 in D x 32 3/4 in H, 125 lb Load Capacity, 2 Shelves (056-95)
- Greene Manufacturing Wall Mount Cabinets