Shop All Wall Mount Cabinets
Greene Manufacturing
Wall Mounted Cabinet, 24"Wx12"Dx24"H
Mfr # DTW-1224-2400
Zoro # G0367162
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # DTW-1224-2400
- Zoro # G0367162
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width | 24 in |
Details
Item | Wall Mounted Cabinet,24"Wx12"Dx24"H |
Description
Wall Mounted Cabinet,24 In.Wx12 In.Dx24 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F7711-24HG)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096S)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Yellow Gloss (251BMC84)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- DURHAM MFG Wall Storage Cabinet, 20 in W x 14 1/4 in D x 32 3/4 in H, 125 lb Load Capacity, 2 Shelves (056-95)
- GLOBAL INDUSTRIAL Assembled Wall Storage Cabinet, 19-7/8x14-1/4x32-3/4, Gray (269877GY)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- VIDEO MOUNT PRODUCTS Vertical Wall Cabinet (ERVWC-5U36)
- Greene Manufacturing Wall Mount Cabinets