Shop All Wall Mount Cabinets
Greene Manufacturing
Wall Mounted Cabinet, 18"Wx12"Dx18"H
Mfr # DTW-1218-1800
Zoro # G0366937
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # DTW-1218-1800
- Zoro # G0366937
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width | 18 in |
Details
Item | Wall Mounted Cabinet,18"Wx12"Dx18"H |
Description
Wall Mounted Cabinet,18 In.Wx12 In.Dx18 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59698)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPG5)
- GREENE MANUFACTURING Wall Cabinet, 30" H, 36" W, Charcoal Gray (DTW-1236-3000)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- ZORO SELECT Wall Mount Storage Cabinet, 30x30x12 (6MNU8)
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (072SD-95)
- MANHATTAN COMFORT Eiffel Floating Garage Storage Cabinet in Blue Gloss (251BMC83)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (071SD-95)
- Greene Manufacturing Wall Mount Cabinets