Shop All Bin Cabinets
Greene Manufacturing
Super Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 94 Bins
Mfr # EX-723-1BS3
Zoro # G0103343
product price: $3,131.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,131.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Super Duty
- Number of Bins 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EX-723-1BS3
- Zoro # G0103343
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (94) 7-3/4 in |
Bin Height | (94) 3 in |
Bin Width | (94) 4 in |
Width of Cabinet | 36 in |
Cabinet Shelf W x D | 32 in x 15 in |
Small Door Bin H x W x D | 3" x 4-1/8" x 7-3/8" |
Depth of Cabinet | 24 in |
Height of Cabinet | 84 in |
Leg Height | 6 in |
Large Cabinet Bin H x W x D | 7" x 8-1/4" x 14-3/4" |
Overall WxD | 36 in x 24 in |
Shelf WxD | 32 in x 15 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Depth | 15 in |
Bin HxWxD | (94) 3 in x 4 1/8 in x 7 3/8 in |
Overall WxDxH | 36 in x 24 in 84 in |
Shelf Width | 32 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (94) 3 in x 4 1/8 in x 7 3/8 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 94, Number of Shelves 4, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 7 3/8 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Plastic, Bin Width 4 1/8 in, Overall Load Capacity 3,400 lb, Shelf Adjustability (4) Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- ZORO SELECT 96x36 in. Engineered Wood Workbench Top (4KYZ6)
- PLANO Storage Trunk, Green, Plastic, 14 gal (PLAT16OD)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- GREENE MANUFACTURING Heavy Duty Bin Storage Cabinet, 84 in H (EX-723-1B)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- Greene Manufacturing Bin Cabinets