Shop All Bin Cabinets
Greene Manufacturing
Super Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 110 Bins
Mfr # EX-3624-BS4D-72
Zoro # G0102969
product price: $2,528.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,528.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Super Duty
- Number of Bins 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # EX-3624-BS4D-72
- Zoro # G0102969
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (16) 14-3/4 in, (94) 7-3/4 in |
Bin Height | (16) 7 in, (94) 3 in |
Bin Width | (16) 8-1/4 in, (94) 4 in |
Inside Drawer H x W x D | (2) 3 in x 29 in x 13 in, (1) 4 in x 29 in x 13 in, (1) 6 in x 29 in x 13 in |
Cabinet Shelf W x D | 32 in x 15 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 36" |
Leg Height | 6 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Height of Cabinet | 72 in |
Overall Cabinet Height | 72" |
Drawer Depth | 13 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 36 in x 24 in |
Overall WxDxH | 36 in x 24 in 72 in |
Shelf Width | 32 in |
Drawer Height | 3 in, 4 in, 6 in |
Bin HxWxD | (16) 7 in x 8 1/4 in x 14 3/4 in, (94) 3 in x 4 in x 7 3/4 in |
Drawer Width | 29 in |
Shelf Depth | 15 in |
Drawer HxWxD | 3 in x 29 in x 13 in, 4 in x 29 in x 13 in, 6 in x 29 in x 13 in |
Shelf WxD | 32 in x 15 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (16) 7 in x 8 1/4 in x 14 3/4 in, (94) 3 in x 4 in x 7 3/4 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 3 in, 4 in, 6 in, Drawer Width 29 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 110, Number of Cabinet Bins 16, Number of Door Bins 94, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 7 3/4 in, 14 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MFG TRAY Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, 11.39 in W, 24 in L, Gray (842208 GY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (1470 BLACK)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-102BK)
- SAFERLOCKRX Locking RX Bottle, 4 Digit (SLBOTTLE)
- GREENE MANUFACTURING Heavy Duty Bin Storage Cabinet, 84 in H (EX-723-1B)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662149RD)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132RD)
- DURHAM MFG Customizable Cabinet, 2 doors, optional shelves and bins (3501-BDLP-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- Greene Manufacturing Bin Cabinets