Shop All Cosmetology Carts & Mobile Tables
Greene Manufacturing
Styling Station, 12 Student, 36"Dx156"W , 156" W Laminate
Mfr # COS-3048-12
Zoro # G0462161
product price: $28,920.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$28,920.99
Free 30-Day Returns
Key Features
- Material Laminate
- Width 156"
- Depth 36"
- Includes (12) 17-1/2" x 33-1/2" Mirrors; (12) Four Gang 110v, 15 Amp Outlets; (1) Hair Dryer; (2) Iron Grommets
- Type Twelve Student Styling Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # COS-3048-12
- Zoro # G0462161
- Country of Origin United States
- Category Cosmetology Carts & Mobile Tables
Dimensions
Width | 156" |
Depth | 36" |
Details
Material | Laminate |
Item | Styling Station,12 Student,36"Dx156"W |
Includes | (12) 17-1/2" x 33-1/2" Mirrors; (12) Four Gang 110v, 15 Amp Outlets; (1) Hair Dryer; (2) Iron Grommets |
Type | Twelve Student Styling Station |
Description
Styling Station,12 Student,36 In.Dx156 In.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.