Shop All Workbenches
Greene Manufacturing
Student Bench, 8 Lockers, 2-1/4" Maple Top, 54" W, 33-3/4" Height
Mfr # CBL-5464-8.MV
Zoro # G0376901
product price: $4,687.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,687.99
Free 30-Day Returns
Key Features
- Width 54"
- Color Maple(Top)
- Height 33-3/4"
- Number of Drawers Locker: 8
- Material Base: 18 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CBL-5464-8.MV
- Zoro # G0376901
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 54" |
Height | 33-3/4" |
Overall Depth | 64" |
Overall Height | 33-3/4" |
Overall Width | 54" |
Details
Item | Student Bench,8 Lockers,2-1/4" Maple Top |
Color | Maple(Top) |
Number of Drawers | Locker: 8 |
Material | Base: 18 Gauge Steel |
Color Top | Maple |
Type | Locker Base Work Stations |
Series | CB |
Description
Student Bench,8 Lockers,2-1/4 In. Maple Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Clip Wall U Shaped Bag-12 (7561)
- RUBBERMAID Rubbermaid 5J91 FastTrack Garage 5 Pieces All In One Kit (1784417)
- AKRO-MILS Plastic Divider, Black, 2 PK (41284)
- QUANTUM STORAGE SYSTEMS Divider DUS270 for 18"D x 11"H Stacking Bin Price for Pack of 6 (DUS270)
- NEWAGE PRODUCTS 2X Pro Series 2 ft. x 4 ft. Wall Mounted Steel Shelf- White (40411)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- TENNSCO Bolted Work Bench, Steel, 72" W, 33-1/2" Height, 1800 lb., Straight (WBA-1-3072S)
- FULTON Bracket Sawhrs Hvydty Pr (100SHB)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight (MT367236-3K295)
- Greene Manufacturing Workbenches