Shop All Workbenches
Greene Manufacturing
Student Bench, 8 Dwr Lockers, 2-1/4" Maple, 54" W, Maple(Top)
Mfr # CBL-5464-8D.MV
Zoro # G0376962
product price: $6,363.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,363.99
Free 30-Day Returns
Key Features
- Width 54"
- Color Maple(Top)
- Overall Depth 64"
- Color Top Maple
- Material Base: 18 Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CBL-5464-8D.MV
- Zoro # G0376962
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 54" |
Overall Depth | 64" |
Overall Height | 33-3/4" |
Overall Width | 54" |
Details
Item | Student Bench,8 Dwr Lockers,2-1/4" Maple |
Color | Maple(Top) |
Color Top | Maple |
Material | Base: 18 Gauge Steel |
Type | Locker Base Work Stations |
Number of Drawers | 8 |
Series | CB |
Description
Student Bench,8 Dwr Lockers,2-1/4 In. Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Tan (U1228-6A-PT)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- QUANTUM STORAGE SYSTEMS 20 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Clear (QUS221CL)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 84 W x 28 D, Gray (606757)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-2448-AH)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 36"D x 1-3/4" Thick (SC026-V)
- Greene Manufacturing Workbenches