Shop All Workbenches
Greene Manufacturing
Student Bench, 4 Lockers, 2" Steel Top, 54" W, 33-1/2" Height
Mfr # CBL-5464-4.S
Zoro # G0377069
product price: $2,466.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,466.99
Free 30-Day Returns
Key Features
- Width 54"
- Height 33-1/2"
- Type Work Benches
- Material 18 ga. Steel
- Series CB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CBL-5464-4.S
- Zoro # G0377069
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 54" |
Height | 33-1/2" |
Overall Depth | 64" |
Details
Item | Student Bench,4 Lockers,2" Steel Top |
Type | Work Benches |
Material | 18 ga. Steel |
Series | CB |
Top Material | Steel |
Description
Student Bench,4 Lockers,2 In. Steel Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slide-In T-Nut 1/4-20 W/Ball Spring (13054)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 76" H, (3) Wide, (9) Openings, Maple (23368MAP)
- NANUK CASES Clear Polycarbonate Waterproof Panel Kit (930-PANEL POLY. KIT)
- FLOW WALL Small Hook, Hanging, 50 lb., Gray/Black (FSH-041-6)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- SEVILLE CLASSICS Wood Top Workbench, Satin (WEB484)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60"Wx30"D, Blue (BIB16)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- Greene Manufacturing Workbenches