Shop All Workbenches
Greene Manufacturing
Student Bench, 12 Lockers, 18"Wx10"Hx21"D, 54" W, 33-1/2" Height
Mfr # CBL-5464-12A.S
Zoro # G0376938
product price: $2,756.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,756.99
Free 30-Day Returns
Key Features
- Width 54"
- Height 33-1/2"
- Type Locker Base Work Stations
- Top Material Steel
- Overall Depth 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # CBL-5464-12A.S
- Zoro # G0376938
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 54" |
Height | 33-1/2" |
Overall Depth | 64" |
Overall Width | 54" |
Overall Height | 33-1/2" |
Details
Item | Student Bench,12 Lockers,18"Wx10"Hx21"D |
Type | Locker Base Work Stations |
Top Material | Steel |
Series | CB |
Material | Steel |
Description
Student Bench,12 Lockers,18 In.Wx10 In.Hx21 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 5 15/16 in L, Not Applicable W, 2 7/8 in H, 12 PK (40462)
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 4 1/8 in W, 3 in H, Black (QUS210CO)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 5/8 in L, 3 in W, 3 in H, 50 PK (DSB107/108/114)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 30in, Phenolic Safety Edge, Tan (237385ALTN)
- DURHAM MFG Machine Table, 48" W, 36-1/8" Height, 1500 lb. (MTA244836-1.5K295)
- JAMCO Heavy Duty Fixed Work Bench, Steel, 72" W, 34" Height, 3000 lb., Straight (UA372GP)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Tan (606989BTNA)
- NEXEL 96W x 30D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash, Galvanized Legs & Undershelf (319062)
- JAMCO Work Table, Steel, 72" W, 34" Height, 4000 lb., Straight (WG472GP)
- Greene Manufacturing Workbenches