Shop All Bulk Storage Racks
Greene Manufacturing
Storage Rack 36"x96"x96"H, 4 Shelves
Mfr # GMPR-3696-96S
Zoro # G0461927
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,608.99
Free 30-Day Returns
Key Features
- Depth 36 in
- Height 96 in
- Material Steel
- Number of Shelves 4
- Load Capacity 3500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # GMPR-3696-96S
- Zoro # G0461927
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Height | 96 in |
Details
Material | Steel |
Number of Shelves | 4 |
Load Capacity | 3500 lb |
Item | Storage Rack |
Decking Material | Wood/Steel |
Description
Storage Rack 36 In.x96 In.x96 In.H,4 Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 10 21/64 in L, 1/4 in W, 4 13/32 in H, 6 PK (402305KY86)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 23 cu ft Volume Capacity (MTH-4BLACK)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1121)
- GREENE MANUFACTURING Vertical Storage Rack, 48"Wx48"Dx100"H (EL-279)
- GLOBAL INDUSTRIAL Wide Span Rack 72Wx24Dx84H, 3 Shelves Laminated Deck 900 lb. Per Level, Gray (B2297072)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx84H 5 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297771)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 24D x 96H With 6 Shelves, Wood Deck, Gray (B2297526)
- Greene Manufacturing Bulk Storage Racks