Shop All Industrial Storage Cabinets
Greene Manufacturing
Storage Cabinet, 48 in W, 84 in H
Mfr # WC8-4884V
Zoro # G0451923
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,510.99
Free 30-Day Returns
Key Features
- Cabinet Style Tray Cabinet
- Door Type Ventilated
- Overall Height 84 in
- Cabinet Door Type Ventilated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # WC8-4884V
- Zoro # G0451923
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 84 in |
Details
Cabinet Style | Tray Cabinet |
Door Type | Ventilated |
Item | Storage Cabinet |
Cabinet Door Type | Ventilated |
Description
Tray Storage Cabinet,48 In.Wx24 In.Dx84 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 36.4 cu ft Volume Capacity (C404836S4)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Black (30239BLACK)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4513-18HG)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GLOBAL INDUSTRIAL Assembled Storage Cabinet, 36x24x78, Tan (493312TN)
- Greene Manufacturing Industrial Storage Cabinets