Shop All Industrial Storage Cabinets
Greene Manufacturing
Storage Cabinet, 36 in W, 84 in H
Mfr # WC7-3684
Zoro # G0451871
product price: $1,956.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,956.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Height 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greene Manufacturing
- MFR # WC7-3684
- Zoro # G0451871
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 84 in |
Details
Cabinet Style | Wardrobe |
Item | Storage Cabinet |
Description
Storage Cabinet,36 In.Wx24 In.Dx84 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 38", 2"NPT (H-2-38)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- LOWELL Rack Rails TF 7U 1pr (RRT-7)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1121)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 42 in H (WC4-2442)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (EX-784-1)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 48 in W, 66 in H (EX-604-1)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-LD-244)
- Greene Manufacturing Industrial Storage Cabinets