Shop All Counter Height Stools
Greene Manufacturing
Stool, No Backrest, 26 in.
Mfr # GST-83
Zoro # G0103160
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal Gray
- Overall Height 26 in
- Caster Type Floor Glides
- Seat Height Range 26"
- Weight Capacity 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greene Manufacturing
- MFR # GST-83
- Zoro # G0103160
- Country of Origin United States
- Category Counter Height Stools
Dimensions
Overall Height | 26 in |
Seat Height Range | 26" |
Seat Depth | 14 in |
Seat Width | 14 in |
Seat Width/Diameter | 14 in |
Adjustable Seat Height | No |
Minimum Seat Height | 26 in |
Maximum Seat Height | 26 in |
Description
Square Stool, Base Design Rectangular Frame, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 26 in, Minimum Seat Height 26 in, Overall Height 26 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 14 in, ESD Conductive No, Assembled Assembled, Includes Glides Yes, Load Capacity 250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE 3-Colored Vintage Style Luggage Suitcase/Trunk, PK 3 (QI003068.3)
- SERTAPEDIC Big and Tall Chair, Black (49416BLK)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- HIRSH 15" W 5 Drawer File Cabinet, Black, Letter (17778)
- HOMELEGANCE Appert Counter Height Chair, Black (5566-24BK)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- BAXTON STUDIO Nisa Grey Upholstered Espresso Finished 2-Piece Counter Stool Set (158-9769)
- ALATERRE FURNITURE Ellie Counter Height Stool with Back, Brown, 2PK (ANEL03FDCR2)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- SAFAVIEH Addo Ring Counter Stool, Soft Blue (HUD8241C)
- Greene Manufacturing Counter Height Stools